Zoro Homepage
This item is Discontinued.
Krylon Industrial Spray Paint, Citrus Yellow, Gloss, 10 oz. CWBK01287

Spray Paint, Citrus Yellow, Gloss, 10 oz. (Discontinued)

  • Mfr # CWBK01287
  • Zoro # G2125422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBK01287
Zoro #
G2125422
UPC #
075577442164
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Citrus Yellow
Paint and Primer Finish
Gloss
Net Weight
10 oz.
Coverage
15 to 18 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Exposure Conditions
Interior/Exterior
Spray Paints Item
Spray Paint
Dry Time Tack Free
1 hr.
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant
Resin Type
Alkyd Enamel
Paint Sub-Brand
ColorWorks
Dry Time Recoat
4 hr.
Sub Brand
ColorWorks
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Coating Application
General Purpose Spray Paint
Use Location
Exterior, Interior
Sheen
High-Gloss
Flammability
Flammable
Dry Time to Recoat
4 hr
Coverage Area
18 sq ft
Opacity
0 %
Maximum Application Temperature
85 Degrees F
Compatible Surface Material
Metal

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Resin Type Alkyd Enamel, Color Citrus Yellow, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand ColorWorks, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Flammability Flammable, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.