Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Gray, Gloss, Solvent, 15 oz

  • Mfr # K20879008

  • Zoro # G708232151


product price: $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Color
Gray
Net Weight
15 oz
Base Type
Solvent
Dry Time
30 min
Exposure Conditions
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K20879008
Zoro #
G708232151
UPC #
724504208792
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Gray
Net Weight
15 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
30 min
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Alkyd Enamel
VOC Content
65
Standards
VOC and MIR Compliant
Dry Time Tack Free
60 min
Compatible Surface Material
Aluminum, Metal, Steel
Coverage Area
30 to 35 sq ft
Finish Texture
No Texture
UV Resistant
No
Reflective
No
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
55 Degrees F
Shelf Life
60 mo
Resistance Properties
Corrosion Resistant, Rust Resistant
Heat Resistant
Yes
Container Type
Can
Coating Application
Rust Barrier
Surface Texture
Smooth
Dry Time to Recoat
24 hr
Sub Brand
Tough Coat Advanced
Opacity
100 %
VOC Compliant
Yes
Series Number
Tough Coat Advanced
VOC Content Weight Percentage
36.44 %
Paint Dispensing Style
Upright
Maximum Temperature Resistance
300 Degrees F
Flammability
Flammable

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Barrier, Color Family Gray, Compatible Surface Material Aluminum, Metal, Steel, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Gray, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced, Container Type Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.