Zoro Homepage
This item is Discontinued.
Krylon Industrial Spray Paint, John Deere Green, High Gloss, 12 oz. K01932000

Spray Paint, John Deere Green, High Gloss, 12 oz. (Discontinued)

  • Mfr # K01932000
  • Zoro # G0743832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01932000
Zoro #
G0743832
UPC #
724504019329
Country of Origin
Unknown

Details

Item
Spray Paint
Color
John Deere Green
Paint and Primer Finish
High Gloss
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Exposure Conditions
Interior/Exterior
Spray Paints Item
Spray Paint
Application Temperature
50 Degrees to 85 Degrees F
Resin Type
Acrylic Alkyd Enamel
Paint Sub-Brand
Farm and Implement
Dry Time Tack Free
1 hr.
Dry Time Recoat
4 to 24 hr.
Standards
MIR Compliant

Description

Spray Paint, Color Family Greens, Resin Type Acrylic Alkyd Enamel, Color John Deere Green, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.