Zoro Homepage
This item is Discontinued.
Krylon Industrial Spray Paint, Safety Yellow, Gloss, 10 oz. CWBK01187

Spray Paint, Safety Yellow, Gloss, 10 oz. (Discontinued)

  • Mfr # CWBK01187
  • Zoro # G0743117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBK01187
Zoro #
G0743117
UPC #
075577021185
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Safety Yellow
Paint and Primer Finish
Gloss
Net Weight
10 oz.
Coverage
15 to 18 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Paint and Primer Surface Material
Wood;Metal
Dry Time Recoat
4 hr.
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant
Exposure Conditions
Interior/Exterior
Spray Paints Item
Spray Paint
Resin Type
Alkyd Enamel
Paint Sub-Brand
ColorWorks
Dry Time Tack Free
1 hr.
Use Location
Exterior, Interior
Coating Application
General Purpose Spray Paint
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant
Coverage Area
18 sq ft
Dry Time to Recoat
4 hr
Container Type
Aerosol Can
Maximum Application Temperature
85 Degrees F
Sheen
High-Gloss
Opacity
0 %
Compatible Surface Material
Metal
Sub Brand
ColorWorks

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Resin Type Alkyd Enamel, Color Safety Yellow, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand ColorWorks, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Flammability Flammable, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.