Zoro Homepage

Spray Paint, True Blue, Gloss, Solvent, 12 oz

  • Mfr # K01910A07

  • Zoro # G0742889


product price: $9.99
/ea

Key Features

Color Family
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 20 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01910A07
Zoro #
G0742889
UPC #
075577000661
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Safety Blue, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.