Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Ultra Black, Ultra-Flat, Solvent, 12 oz

  • Mfr # K01602A07

  • Zoro # G0742852


product price: $10.19
/ea

Key Features

Color Family
Black
Net Weight
12 oz
Sheen
Ultra-Flat
Coverage
15 to 20 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01602A07
Zoro #
G0742852
UPC #
075577000609
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Ultra Black
Color Family
Black
Net Weight
12 oz
Sheen
Ultra-Flat
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min
Application Method
Spray
Application Temperature
50 Degrees to 85 Degrees F
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Ultra-Flat
Resin Type
Acrylic Lacquer
Standards
MIR Compliant
Dry Time Tack Free
30 min.
Dry Time to Recoat
12 min
Finish Texture
Smooth
VOC Compliant
Yes
Maximum Temperature Resistance
150 Degrees F
Maximum Application Temperature
85 Degrees F
Shelf Life
5 yr
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
Opacity
100 %
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Steel, Wood
Sub Brand
Acryli-Quik
Coating Application
General Purpose Spray Paint
Container Type
Aerosol Can

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Steel, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Black, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.