Zoro Homepage

Spray Paint, White, Flat, Solvent, 10 oz

  • Mfr # A04422007

  • Zoro # G707200144


product price: $6.49
/ea

Key Features

Color
White
Net Weight
10 oz
Sheen
Flat
Coverage
9 to 13 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04422007
Zoro #
G707200144
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Spray Paint
Color
White
Net Weight
10 oz
Sheen
Flat
Coverage
9 to 13 sq ft
Base Type
Solvent
Dry Time
15 minute
Exposure Conditions
Exterior, Interior
Resin Type
Modified Alkyd
Dry Time Tack Free
12 min
Finish Texture
No Texture
Dry Time to Recoat
12 min
Opacity
100 %
Series Number
4422
Sub Brand
Work Day
Coating Application
Rust Preventative Spray Paint
Compatible Surface Material
Wood

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Modified Alkyd, Color White, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 minute, Use Location Exterior, Interior, Sub Brand Work Day, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Net Weight 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.