Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Primer, Black, Flat Finish, 13 oz.

  • Mfr # K01316A07

  • Zoro # G0743141


product price: $10.39
/ea

Key Features

Resin Type
Alkyd Enamel
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min.
Use Location
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01316A07
Zoro #
G0743141
UPC #
075577000777
Country of Origin
United States

Details

Item
Spray Primer
Resin Type
Alkyd Enamel
Color
Black
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min.
Use Location
Interior/Exterior
Dry Time Tack Free
1 hr.
Dry Time to Recoat
Anytime
Features
No Runs, No Drips, No Errors
Standards
MIR Compliant
Application Temperature
50 Degrees to 85 Degrees F
Paint and Primer Finish
Flat
Net Weight
13 oz.
Paint Color Family
Black
Sub Brand
Acryli-Quik

Description

Spray Primer, Resin Type Alkyd Enamel, Color Black, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.