Zoro Homepage

Spray Primer, Ruddy Brown, Flat Finish, 14 oz.

  • Mfr # K01317A07

  • Zoro # G0743150


product price: $10.39
/ea

Key Features

Compatible Surface Material
Metal;Wood;Fabric
Sheen
Flat
Resin Type
Alkyd Enamel
Coverage
15 to 20 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01317A07
Zoro #
G0743150
UPC #
075577000784
Country of Origin
United States

Details

Item
Spray Primer
Compatible Surface Material
Metal;Wood;Fabric
Sheen
Flat
Resin Type
Alkyd Enamel
Color
Ruddy Brown
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min.
Use Location
Interior/Exterior
Dry Time Tack Free
1 hr.
Dry Time to Recoat
Anytime
Features
No Runs, No Drips, No Errors
Application Temperature
50 Degrees to 85 Degrees F
Paint and Primer Finish
Flat
Net Weight
14 oz.
Standards
MIR Compliant
Paint Color Family
Brown
Sub Brand
Acryli-Quik
Paint and Primer Finish_x
Flat

Description

Spray Primer, Resin Type Alkyd Enamel, Color Ruddy Brown, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.