Zoro Homepage

Interior and Exterior Paint, 1 qt, Flat

  • Mfr # K05647007

  • Zoro # G815191303


product price: $19.99
/ea

Key Features

Color
Black
Dry Time - Touch - Maximum
30 min
Use Location
Exterior, Interior
Features
No Primer Required
Dry Time - Handle - Maximum
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05647007
Zoro #
G815191303
UPC #
724504156475
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior and Exterior Paint
Color
Black
Dry Time - Touch - Maximum
30 min
Use Location
Exterior, Interior
Features
No Primer Required
Dry Time - Handle - Maximum
2 hr
Application Temperature - Maximum
90 Degrees F
Resin Type
Acrylic
Sub-Brand
COLORmaxx
Application Method
Brush
Series
COLORmaxx Brush On
VOC Content Weight
45.27 g/L
Coverage Area - Maximum
400 sq ft/gal
Sheen
Flat
Compatible Surface Material
Ceramic, Drywall, Fiber, Glass, Metal, Paper, Plaster, Plastic, Wood
Application Temperature - Minimum
50 Degrees F
Full Cure Time
1 hr
Base Type
Water
Paint Type
General Purpose Paint and Primer

Description

Interior and Exterior Paint, Black, Application Method Brush, Features No Primer Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.