Zoro Homepage

Interior and Exterior Paint, 1 qt, Gloss

  • Mfr # K05617007

  • Zoro # G715235336


product price: $18.19
/ea

Key Features

Color
Black
Series
COLORmaxx Brush On
Resistance Properties
Chemical-Resistant
Resin Type
Acrylic
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05617007
Zoro #
G715235336
UPC #
724504156178
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior and Exterior Paint
Color
Black
Series
COLORmaxx Brush On
Resistance Properties
Chemical-Resistant
Resin Type
Acrylic
Sheen
Gloss
Features
No Primer Required
Dry Time - Handle - Maximum
2 hr
VOC Content Weight
40.96 g/L
Sub-Brand
COLORmaxx
Full Cure Time
1 hr
Standards
HCS, OSHA
Dry Time - Touch - Maximum
30 min
Base Type
Water
Application Temperature - Minimum
50 Degrees F
Application Temperature - Maximum
90 Degrees F
Compatible Surface Material
Ceramic, Drywall, Fiber, Glass, Metal, Paper, Plaster, Plastic, Wood
Coverage Area - Maximum
400 sq ft/gal
Application Method
Brush
Use Location
Exterior, Interior
Paint Type
General Purpose Paint and Primer

Description

Interior and Exterior Paint, Black, Application Method Brush, Features No Primer Required, Standards HCS, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.