Zoro Homepage

Interior and Exterior Paint, 1 qt, Gloss

  • Mfr # K05642007

  • Zoro # G315235309


product price: $17.69
/ea

Key Features

Color
Hunter Green
Application Method
Brush
Standards
HCS, OSHA
Application Temperature - Minimum
50 Degrees F
Coverage Area - Maximum
400 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05642007
Zoro #
G315235309
UPC #
724504156420
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior and Exterior Paint
Color
Hunter Green
Application Method
Brush
Standards
HCS, OSHA
Application Temperature - Minimum
50 Degrees F
Coverage Area - Maximum
400 sq ft/gal
Resistance Properties
Chemical-Resistant
Sheen
Gloss
Use Location
Exterior, Interior
Compatible Surface Material
Ceramic, Drywall, Fiber, Glass, Metal, Paper, Plaster, Plastic, Wood
Full Cure Time
1 hr
Dry Time - Touch - Maximum
30 min
VOC Content Weight
32.89 g/L
Features
No Primer Required
Series
COLORmaxx Brush On
Sub-Brand
COLORmaxx
Application Temperature - Maximum
90 Degrees F
Resin Type
Acrylic
Base Type
Water
Dry Time - Handle - Maximum
2 hr
Paint Type
General Purpose Paint and Primer

Description

Interior and Exterior Paint, Hunter Green, Application Method Brush, Features No Primer Required, Standards HCS, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.