Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior and Exterior Paint, 1 qt, Gloss

  • Mfr # K05645007

  • Zoro # G415235322


product price: $17.69
/ea

Key Features

Color
Sun Yellow
Application Method
Brush
Application Temperature - Minimum
50 Degrees F
Standards
HCS, OSHA
Features
No Primer Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05645007
Zoro #
G415235322
UPC #
724504156451
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior and Exterior Paint
Color
Sun Yellow
Application Method
Brush
Application Temperature - Minimum
50 Degrees F
Standards
HCS, OSHA
Features
No Primer Required
Dry Time - Touch - Maximum
30 min
Use Location
Exterior, Interior
Compatible Surface Material
Ceramic, Drywall, Fiber, Glass, Metal, Paper, Plaster, Plastic, Wood
Sheen
Gloss
Base Type
Water
Resin Type
Acrylic
Series
COLORmaxx Brush On
Full Cure Time
1 hr
Coverage Area - Maximum
400 sq ft/gal
Dry Time - Handle - Maximum
2 hr
Resistance Properties
Chemical-Resistant
Application Temperature - Maximum
90 Degrees F
Sub-Brand
COLORmaxx
VOC Content Weight
39.04 g/L
Paint Type
General Purpose Paint and Primer

Description

Interior and Exterior Paint, Sun Yellow, Application Method Brush, Features No Primer Required, Standards HCS, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.