Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K21150404-20
Zoro #
G1185834
UPC #
075577029471
Country of Origin
Unknown
Dimensions
Size
5 gal.
Details
Item
Interior Dry Fall Paint
Paint Color Family
Whites
Finish
Flat
Coverage
135 to 225 sq. ft./gal.
VOC Content
100g/L
Dry Time
45 min.
Dry Time Recoat
1 hr.
Application Method
Brush, Roll, Airless, Conventional Spray
Features
Falls dry in 8 feet and sweeps clean
Description
Interior Dry Fall Paint, Paint Color Family Whites, Color White, Finish Flat, Size 5 gal., Coverage 135 to 225 sq. ft./gal., VOC Content 100g/L, Dry Time Recoat 1 hr., Dry Time 45 min., Application Method Brush, Roll, Airless, Conventional Spray, Features Falls dry in 8 feet and sweeps clean. All paints are nonreturnable.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.