Zoro Homepage

Interior Paint, 1 qt, High-Gloss

  • Mfr # K02221000-14

  • Zoro # G115235363


product price: $39.39
/ea

Key Features

Color
Gold Leaf
Resistance Temperature - Maximum
50 Degrees F
Dry Time - Handle - Maximum
3 hr
Base Type
Water
Compatible Surface Material
Ceramic, Drywall, Glass, Metal, Plaster, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02221000-14
Zoro #
G115235363
UPC #
724504078449
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior Paint
Color
Gold Leaf
Resistance Temperature - Maximum
50 Degrees F
Dry Time - Handle - Maximum
3 hr
Base Type
Water
Compatible Surface Material
Ceramic, Drywall, Glass, Metal, Plaster, Wood
Application Temperature - Minimum
65 Degrees F
Resistance Properties
Chemical-Resistant
Coverage Area - Maximum
400 sq ft/gal
Standards
OSHA/HCS
Dry Time - Touch - Maximum
30 min
VOC Content Weight
0.12 g/L
Application Temperature - Maximum
85 Degrees F
Sub-Brand
Metallic
Sheen
High-Gloss
Use Location
Interior
Resin Type
Acrylic
Application Method
Brush
Series
Colormaxx
Paint Type
Metallic Paint

Description

Interior Paint, Gold Leaf, Application Method Brush, Features Not Applicable, Standards OSHA/HCS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.