Zoro Homepage

Interior Paint, 1 qt, High-Gloss

  • Mfr # K03943000

  • Zoro # G715235374


product price: $26.79
/ea

Key Features

Color
White
Use Location
Interior
Compatible Surface Material
Glass, Metal, Paper, Plastic, Fiber, Wood
Standards
OSHA/HCS
Resistance Temperature - Maximum
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K03943000
Zoro #
G715235374
UPC #
724504039433
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior Paint
Color
White
Use Location
Interior
Compatible Surface Material
Glass, Metal, Paper, Plastic, Fiber, Wood
Standards
OSHA/HCS
Resistance Temperature - Maximum
50 Degrees F
Sub-Brand
Dry Erase
Application Temperature - Minimum
65 Degrees F
Series
Colormaxx
Application Method
Brush
Resistance Properties
Chemical-Resistant
Paint Type
Dry Erase Paint
Application Temperature - Maximum
85 Degrees F
Sheen
High-Gloss
VOC Content Weight
94.05 g/L
Base Type
Water

Description

Dry Erase Paint, White, 1 Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.