Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, 1 qt

  • Mfr # K04223000

  • Zoro # G915235327


product price: $18.19
/ea

Key Features

Color
Farmhouse White
Use Location
Interior
Resistance Properties
Chemical-Resistant
VOC Content Weight
221.26 g/L
Application Temperature - Minimum
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04223000
Zoro #
G915235327
UPC #
724504078050
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior Paint
Color
Farmhouse White
Use Location
Interior
Resistance Properties
Chemical-Resistant
VOC Content Weight
221.26 g/L
Application Temperature - Minimum
65 Degrees F
Dry Time - Touch - Maximum
1 hr
Resistance Temperature - Maximum
50 Degrees F
Resin Type
Acrylic
Sub-Brand
White Wash
Series
Colormaxx
Standards
OSHA/HCS
Application Temperature - Maximum
85 Degrees F
Compatible Surface Material
Masonry, Concrete, Wood
Base Type
Water
Dry Time - Handle - Maximum
1 hr
Coverage Area - Maximum
400 sq ft/gal
Paint Type
White Wash Paint

Description

Interior Paint, Farmhouse White, Features Not Applicable, Standards OSHA/HCS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.