Interior Paint, Flat, Water Base, Linen White, 1 gal. (Discontinued)
- Mfr # K21130261-16
- Zoro # G0584981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K21130261-16
Zoro #
G0584981
UPC #
075577029235
Country of Origin
United States
Dimensions
Size
1 gal.
Details
Item
Interior Paint
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Steel, Wood
Paint Color Family
Whites
Color
Linen White
Finish
Flat
Paint Base Type
Water
Coverage
350 to 400 sq. ft./gal.
VOC Content
40g/l
Dry Time
1 hr.
Application Method
Brush, Roll, Airless, Conventional Spray
Surface
Concrete, Drywall, Masonry, Metal, Steel, Wood
Description
Interior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Wood, Paint Base Type Water, Paint Color Family Whites, Color Linen White, Finish Flat, Size 1 gal, Coverage 350 to 400 sq ft/gal, VOC Content 40g/L, Dry Time Recoat 4 hr, Dry Time 1 hr, Application Method Brush, Roll, Airless, Conventional Spray
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.