Zoro Homepage

Interior Paint, Gloss, White, .5 oz

  • Mfr # K07700A77

  • Zoro # G605389675


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

For Use On Surface Material
Appliances
Paint Color Family
Whites
Color
White
Finish
Gloss
Size
.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K07700A77
Zoro #
G605389675
UPC #
724504069119
Country of Origin
United States

Dimensions

Size
.5 oz

Details

Item
Interior Paint
For Use On Surface Material
Appliances
Paint Color Family
Whites
Color
White
Finish
Gloss
Paint Sub-Brand
Krylon

Description

Krylon appliance epoxy touch-up paint is a fast-drying touch-up product that brings precision and durability to your finger tips. Ideal for touching up equipment and appliances.


  • • White color
  • • Scratch and chip repair
  • • 2 in 1 applicator has a fine tip for precision and brush for larger chips
  • • Easy one-step application
  • • Compatible with most household cleaners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.