Zoro Homepage
This item is Discontinued.
Krylon Interior Paint, Matte, Blue, 12 oz K04110007

Interior Paint, Matte, Blue, 12 oz (Discontinued)

  • Mfr # K04110007
  • Zoro # G805301255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04110007
Zoro #
G805301255
UPC #
724504041108
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blues
Color
Blue
Finish
Matte
Paint Sub-Brand
Krylon

Description

Krylon Chalky Finish Paint creates a smooth ultra matte finish to transform your projects. Leave chalky finish or distress to create a unique look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.