Zoro Homepage
This item is Discontinued.
Krylon Interior Paint, Matte, Dark Brown, 11 oz K04119000

Interior Paint, Matte, Dark Brown, 11 oz (Discontinued)

  • Mfr # K04119000
  • Zoro # G805300937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04119000
Zoro #
G805300937
UPC #
724504041191
Country of Origin
United States

Dimensions

Size
11 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Browns
Color
Dark Brown
Finish
Matte

Description

Adds a unique time-worn look to your projects. Buff to the desired finish to achieve a subtle sheen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.