Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, Smooth, Water Base, Black, 1 qt

  • Mfr # K05223007

  • Zoro # G0350038


product price: $21.19
/ea

Key Features

For Use On Surface Material
Ceramic, Metal, Plaster, Wood
Paint Color Family
Blacks
Color
Black
Finish
Smooth
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05223007
Zoro #
G0350038
UPC #
724504052234
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Interior Paint
For Use On Surface Material
Ceramic, Metal, Plaster, Wood
Paint Color Family
Blacks
Color
Black
Finish
Smooth
Paint Sub-Brand
Chalkboard
Paint Base Type
Water
Coverage
90 sq ft
VOC Content
143g/L
Dry Time
1 hr
Application Method
Brush
Paint Cleanup
Soap and Water
Series
Chalkboard
Use Location
Interior
Dry Time - Handle - Maximum
1 day
Dry Time - Touch - Maximum
3 hr
Sheen
Gloss
Base Type
Water
Compatible Surface Material
Ceramic, Glass, Metal, Plaster, Wood
Finish Texture
Smooth
Dry Time - Touch - Minimum
30 min
Application Temperature - Minimum
65 Degrees F
Sub-Brand
Chalkboard
Net Weight
11 oz.
Coverage Area - Minimum
180 sq ft/gal
Coverage Area - Maximum
400 sq ft/gal
Resistance Properties
Chemical-Resistant
Dry Time - Recoat - Maximum
2 hr
VOC Content Weight
143 g/L
Container Type
Can
Paint Type
Chalkboard Paint
Application Temperature - Maximum
85 Degrees F

Description

Interior Paint, For Use On Surface Material Ceramic, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Flat, Size 1 qt, Coverage 90 sq ft, VOC Content 143g/L, Dry Time Recoat 1 hr, Paint Sub-Brand Chalkboard, Paint Cleanup Soap and Water, Dry Time 1 hr, Application Method Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.