Zoro Homepage
This item is Discontinued.
Krylon Interior/Exterior Paint, Flat, Flat Black, 1 gal K11001201

Interior/Exterior Paint, Flat, Flat Black, 1 gal (Discontinued)

  • Mfr # K11001201
  • Zoro # G0350360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001201
Zoro #
G0350360
UPC #
035777658192
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
Paint Color Family
Blacks
Finish
Flat
Color
Flat Black
Coverage
218 to 136 sq ft/gal
VOC Content
35 g/l
Dry Time
1-2 hrs.
Dry Time Recoat
4 hr
Standards
OSHA 29 CFR 1910.1200
Application Method
Airless Spray, Spray Gun, Spray
Resin Type
Acrylic Enamel
Paint and Primer Sub Category
Enamels
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails

Description

Interior/Exterior Paint, Flat Black, Finish High Gloss, Size 1 gal, Coverage 218 to 136 sq ft/gal, VOC Content 35 g/l, Dry Time Recoat 4 hr, Dry Time 1-2 hrs., Application Method Airless Spray, Spray Gun, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.