Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Krylon Interior/Exterior Paint, Glossy, Alkyd Base, Safety Orange, 1 gal K00530499-16

Interior/Exterior Paint, Glossy, Alkyd Base, Safety Orange, 1 gal (Discontinued)

  • Mfr # K00530499-16
  • Zoro # G0350211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00530499-16
Zoro #
G0350211
UPC #
075577023547
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Oranges
Finish
Glossy
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
Safety Orange
Coverage
350 to 175 sq ft/gal
VOC Content
324g/L
Dry Time
4 to 5 hr
Dry Time Recoat
8 hr
Paint and Primer Sub Category
Enamels
Application Method
Airless Spray, Brush, Spray
Standards
OSHA 29 CFR 1910.1200
Resin Type
Alkyd Enamel

Description

Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Oranges, Safety Orange, Finish Gloss, Size 1 gal, Coverage 350 to 175 sq ft/gal, VOC Content 324g/L, Dry Time Recoat 8 hr, Dry Time 4 to 5 hr, Application Method Airless Spray, Brush, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.