Zoro Homepage

Interior/Exterior Paint, Glossy, Water Base, Gray, 1 gal

  • Mfr # K11003271

  • Zoro # G4055947


product price: $50.49
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Grays
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11003271
Zoro #
G4055947
UPC #
035777658253
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Grays
Finish
Glossy
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Gray
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Application Method
Airless, Brush, Conventional Spray, Roll
Standards
OSHA 29 CFR 1910.1200
Paint and Primer Sub Category
Enamels
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Cure Time
15 min to 2 hr
Activator, Base, Paint or Primer
Paint
Container Type
Can
Minimum Application Temperature
55 Degrees F
Coverage Area
136 to 218 sq ft/gal
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Number of Components
1- Step System
System Series
Iron Guard
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Surface Texture
Smooth
Sheen
High-Gloss
VOC Compliant
Yes
Sub Brand
Iron Guard
Use Location
Interior
Base Type
Water
Coating Application
Light to Medium Industrial

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color Light Machinery Gray, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.