Zoro Homepage

Interior/Exterior Paint, Glossy, Water Base, Gray, 1 gal

  • Mfr # K11006631

  • Zoro # G3895561


product price: $50.49
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Grays
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11006631
Zoro #
G3895561
UPC #
035777658260
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Grays
Finish
Glossy
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Gray
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
Standards
OSHA 29 CFR 1910.1200
Paint and Primer Sub Category
Enamels
Application Method
Airless, Brush, Conventional Spray, Roll
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Cure Time
15 min to 2 hr
Surface Texture
Smooth
Activator, Base, Paint or Primer
Paint
Coating Application
Light to Medium Industrial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Base Type
Water
Minimum Application Temperature
55 Degrees F
Sheen
High-Gloss
Use Location
Interior
System Series
Iron Guard
Sub Brand
Iron Guard
Number of Components
1- Step System
Coverage Area
136 to 218 sq ft/gal
Container Type
Can
VOC Compliant
Yes
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color Dark Machinery Gray, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.