Zoro Homepage

Interior/Exterior Paint, High Gloss, Alkyd Base, Clear, 5 gal

  • Mfr # K00787253-20

  • Zoro # G1685796


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Clears
Finish
High Gloss
Size
5 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00787253-20
Zoro #
G1685796
UPC #
075577024131
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Clears
Finish
High Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
Clear
Coverage
465 to 310 sq ft/gal
VOC Content
597 g/L
Dry Time
10 to 15 min
Dry Time Recoat
30 min
Resin Type
Alkyd Enamel
Application Method
Airless Spray, Spray
Paint and Primer Sub Category
Enamels
Standards
EPA Compliant, VOC Compliant
Cure Time
5 minute - 20 minute
Resistance Properties
Chemical-Resistant
Number of Components
1 - Step System
Surface Material
Aluminum, Iron, Metal, Steel
System Series
Tough Coat Quik-Dry
Coverage Area
310 sq ft/gal - 465 sq ft/gal
Coating Application
Fast Dry, Light to Medium Industrial
Sub Brand
Tough Coat Quik-Dry
Use Location
Exterior, Interior
Sheen
High-Gloss
Activator, Base, Paint or Primer
Base
Base Type
Solvent
Surface Texture
Smooth
Container Type
Metal Pail

Description

Enamel Paint,Clear,High Gloss,5 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.