Zoro Homepage

Interior/Exterior Paint, High Gloss, Alkyd Base, Red, 1 gal

  • Mfr # K00780117-16

  • Zoro # G0350141


product price: $59.29
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Reds
Finish
High Gloss
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00780117-16
Zoro #
G0350141
UPC #
075577023950
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Enamel Paint, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Alkyd, Paint Color Family Reds, International Harvester Red, Finish High Gloss, Size 1 gal., Coverage 465 to 310 sq. ft./gal., VOC Content 621g/L, Dry Time Recoat 30 min., Dry Time 10-15 min., Application Method Spray, Airless Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.