Interior/Exterior Paint, High Gloss, Water Base, Clear, 1 gal

  • Mfr # K11072531
  • Zoro # G8290234
product price: 
$
47.65
/ea

Key Features

For Use On Surface Material
Steel;Iron;Aluminum;Concrete;Masonry;Wood
Paint Color Family
Clears
Finish
High Gloss
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K11072531
Zoro #
G8290234
UPC #
035777658116
Country of Origin
United States
Item
Interior/Exterior Paint
For Use On Surface Material
Steel;Iron;Aluminum;Concrete;Masonry;Wood
Paint Color Family
Clears
Finish
High Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Clear
Coverage
218 to 136 sq ft/gal
VOC Content
91.44 g/L
Dry Time
15 min to 2 hr
Dry Time Recoat
4 hr
Paint and Primer Sub Category
Enamels
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Resin Type
Acrylic Enamel
Application Method
Brush, Roller
Standards
OSHA 29 CFR 1910.1200
Cure Time
15 min to 2 hr
Minimum Application Temperature
55 Degrees F
Coverage Area
136 to 218 sq ft/gal
VOC Compliant
Yes
Sub Brand
Iron Guard
Base Type
Water
Use Location
Interior
System Series
Iron Guard
Container Type
Can
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Activator, Base, Paint or Primer
Base
Coating Application
Light to Medium Industrial
Number of Components
1- Step System
Sheen
High-Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Surface Texture
Smooth
Wire Color
Clear

Dimensions

Size
1 gal
Container Size
1 gal

Description

Interior/Exterior Paint,Clear Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews