Zoro Homepage

Interior/Exterior Paint, Semi-Gloss, Water Base, White, 1 gal

  • Mfr # K11072501

  • Zoro # G4943337


product price: $49.89
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
Semi-Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11072501
Zoro #
G4943337
UPC #
035777658079
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
Semi-Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
White
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Application Method
Airless, Brush, Conventional Spray, Roll
Resin Type
Acrylic Enamel
Paint and Primer Sub Category
Enamels
Standards
OSHA 29 CFR 1910.1200
Cure Time
15 min to 2 hr
Exposure Conditions
Interior/Exterior
Base Type
Water
Surface Texture
Smooth
System Series
Iron Guard
Activator, Base, Paint or Primer
Base
Sub Brand
Iron Guard
Minimum Application Temperature
55 Degrees F
Coverage Area
136 to 218 sq ft/gal
Container Type
Can
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Sheen
High-Gloss
VOC Compliant
Yes
Coating Application
Light to Medium Industrial
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Use Location
Interior
Number of Components
1- Step System

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color White Base, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.