K01505000 12 oz High Heat White Spray Paint
- Mfr # K01505000
- Zoro # G804116157
product price:
$
25.15
/ea
Key Features
Color Family
Whites
Net Weight
12 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K01505000
- Zoro #
- G804116157
- UPC #
- 724504068976
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- White
- Color Family
- Whites
- Net Weight
- 12 oz
- Application Method
- Spray
Description
High Heat White Spray Paint.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
High heat and radiator paint. Withstands temperatures up to 1200°f. Provides a clean, durable finish.
Specifications- Color: White
- Capacity: 12 oz
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.