Zoro Homepage

Krylon 425-K03201 Epoxy Appliance Paint White

  • Mfr # 724504032014

  • Zoro # G204173347


product price: $41.95
/ea

Key Features

Color Family
Whites
Base Type
Epoxy
Net Weight
12.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724504032014
Zoro #
G204173347
UPC #
724504032014
Country of Origin
United States

Details

Item
Spray Paint
Color Family
Whites
Color
White
Base Type
Epoxy
Net Weight
12.5 oz

Description

Features
  • Chemical and stain resistant.
  • Dries to the touch in 1 hour.
  • Durable
Specification
  • Color - White
  • Capacity Weight - 12.5 oz.
  • Capacity Volume - 12.5 oz.
  • Fix Cure Time @ Temp. - 1 h @ 77 °F
  • Specific Gravity - 0.7900
  • Applications - Air Conditioning Motors, Desks, File Cabinets, Most Appliances, Trash Compactors
  • Resistance - Chemical, Wear, Weather
  • Type - Industrial Paint
  • Item Weight - 1.15 lbs.
  • Pack Of 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.