Zoro Homepage

Leak Sealant, Black, 12 oz., 10 min.

  • Mfr # K02701777

  • Zoro # G0346477


product price: $17.49
/ea

Key Features

Color
Black
Container Size
12 oz
Application Temperature
50 Degrees to 85 Degrees F
Net Weight
12 oz
Dry Time
10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02701777
Zoro #
G0346477
UPC #
724504073352
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Leak Sealant
Color
Black
Application Temperature
50 Degrees to 85 Degrees F
Net Weight
12 oz
Dry Time
10 min
Coverage
25 sq ft
Application Method
Spray
Resin Type
Rubber
Base Type
Solvent
Cure Time
7 day
Container Type
Aerosol
Coverage Area
25 sq ft
Product Form
Liquid
Roof Application
Roof Coatings
Minimum Application Temperature
50 Degrees F
Rubber Item Type
Coating
Maximum Application Temperature
85 Degrees F
Coating Type
Rubber Coating
Surface Texture
Smooth, Rough
Sub Brand
True Seal
Surface Material
Concrete, Masonry, Metal
Dry Time Tack Free
10 min.

Description

Leak Sealant, Net Weight 12 oz, Black, Coverage 25 sq ft, Dry Time 10 min, Application Temperature 50 Degrees to 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.