Marking Paint, Water, Reds, 1 gal
Mfr # Z90R00813-16
Zoro # G715235305
product price: $40.49
/eaKey Features
Color
Curb Red
Surface Material
Asphalt, Brick, Concrete, Masonry
Container Size
1 gal
Formulation
Acrylic Latex
Paint Dispensing Style
Pour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z90R00813-16
Zoro #
G715235305
UPC #
035777457856
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Marking Paint
Color
Curb Red
Surface Material
Asphalt, Brick, Concrete, Masonry
Formulation
Acrylic Latex
Paint Dispensing Style
Pour
Application
General Purpose
Coverage Area
110 sq ft/ gal
Permanence
Permanent
Product Type
Marking Paint
Paint Base Type
Water
Compatible Equipment
Airless Spray, Brush, Conventional Spray, Roller
Description
Marking Paint, Curb Red
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.