Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Matte Sunrise, Matte, 12 oz 5553

Spray Paint, Matte Sunrise, Matte, 12 oz (Discontinued)

  • Mfr # 5553
  • Zoro # G102565718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5553
Zoro #
G102565718
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color
Matte Sunrise
Color Family
Oranges
Net Weight
12 oz
Sheen
Matte
Paint and Primer Finish
Matte
Paint Color Family
Oranges
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Wood, Metal, Glass, Paper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.