Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Krylon Spray Paint, Metallic Dark Copper, Metallic, 12 oz 2767

Spray Paint, Metallic Dark Copper, Metallic, 12 oz (Discontinued)

  • Mfr # 2767
  • Zoro # G802565384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2767
Zoro #
G802565384
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color Family
Metallics
Color
Metallic Dark Copper
Paint and Primer Finish
Metallic
Sheen
Metallic
Net Weight
12 oz
Paint Color Family
Metallics
Paint and Primer Surface Material
Wood, Metal, Glass, Paper
Paint and Primer Sub Category
General Purpose Spray Paint

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.