Metallic Spray Paint, Copper, Metallic, Solvent, 12 oz

  • Mfr # K02768007

  • Zoro # G7597412


product price:  $11.39
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02768007
Zoro #
G7597412
UPC #
724504027683
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Metallic Spray Paint
Color
Copper
Color Family
Brown
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Resin Type
Alkyd Enamel
Paint and Primer Finish
Metallic
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Dry Time Tack Free
2 hr.
Exposure Conditions
Exterior, Interior
Container Type
Aerosol Can
Resistance Properties
Chemical-Resistant
Opacity
100 %
Compatible Surface Material
Glass, Metal, Plastic, Wood
Coating Application
General Purpose Spray Paint
Flammability
Flammable
Dry Time to Recoat
2 hr to 48 hr
Sub Brand
Fusion
Minimum Application Temperature
55 Degrees F
Maximum Application Temperature
75 Degrees F

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Color Copper, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.