Zoro Homepage

Metallic Spray Paint, Dull Aluminum, Metallic, Solvent, 11 oz

  • Mfr # K01403777

  • Zoro # G0347588


product price: $10.19
/ea

Key Features

Color Family
Silver
Net Weight
11 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01403777
Zoro #
G0347588
UPC #
724504071969
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Metallic Spray Paint
Color
Dull Aluminum
Color Family
Silver
Net Weight
11 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Dry Time Tack Free
1 hr.
Paint and Primer Finish
Metallic
Application Temperature
50 to 85 Degrees F
Resin Type
Acrylic Enamel
Exposure Conditions
Exterior, Interior
Dry Time to Recoat
4 hr
Maximum Application Temperature
85 Degrees F
Container Type
Aerosol Can
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Wood
Coating Application
General Purpose Spray Paint
Sub Brand
Metallic

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Acrylic Enamel, Color Dull Aluminum, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.