Zoro Homepage

Metallic Spray Paint, Gold, Metallic, Solvent, 12 oz

  • Mfr # K02770007

  • Zoro # G4230869


product price: $11.39
/ea

Key Features

Color Family
Golds
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02770007
Zoro #
G4230869
UPC #
724504277033
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Color Gold, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.