Zoro Homepage

Paint Additive, Hardeners, Solvent, 8 fl oz

  • Mfr # K02046000

  • Zoro # G515271572


product price: $18.25
/ea

Key Features

Base Type
Solvent
Additive Type
Hardeners
Minimum Application Temperature
55 Degrees F
Flammability
Flammable
Maximum Application Temperature
75 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02046000
Zoro #
G515271572
UPC #
724504020462
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Item
Paint Additive
Base Type
Solvent
Additive Type
Hardeners
Minimum Application Temperature
55 Degrees F
Flammability
Flammable
Maximum Application Temperature
75 Degrees F
Standards
OSHA 29 CFR 1910.1200
Coverage Area
8 oz/gal
Use Location
Exterior
For Use With
Farm and Implement Paint

Description

Paint Additive, Additive Type Hardeners, Base Type Solvent, Color Not Applicable, Coverage Area 8 oz/gal, Use Location Exterior, Container Size 8 fl oz, Flammability Flammable, For Use With Farm and Implement Paint, Maximum Application Temperature 75 Degrees F, Minimum Application Temperature 55 Degrees F, Standards OSHA 29 CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.