Paint Thinner, Can, 16 fl oz, Solvent
Mfr # K02045000
Zoro # G615305696
product price: $10.39
/eaKey Features
Color
Clear
VOC Compliant
Yes
Contains
Acetone
Product Form
Liquid
Use Location
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K02045000
Zoro #
G615305696
UPC #
724504020455
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Item
Farm + Implement Reducer, Pint
Color
Clear
VOC Compliant
Yes
Contains
Acetone
Product Form
Liquid
Use Location
Exterior
Standards
OSHA 29 CFR 1910.1200
Features
Provides Optimal Spray Consistency, Reduces and Thins
Flammability
Flammable
Remover Type
Paint Thinner & Reducer
Container Type
Can
Materials Removed
Paint
Strength
Extra-Strength
Base Type
Solvent
Description
Farm + Implement Reducer, Pint, Materials Removed Paint, Remover Type Paint Thinner & Reducer, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 16 fl oz, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Can, Color Clear, Features Provides Optimal Spray Consistency, Reduces and Thins, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.