Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Gray, 1 qt, Brush

  • Mfr # K02039008

  • Zoro # G015271546


product price: $27.95
/ea

Key Features

Base Type
Solvent
Resin Type
Modfied Alkyd
Standards
OSHA 29 CFR 1910.1200
Dry Time Tack Free
1 hr
Coating Application
Rust Preventative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02039008
Zoro #
G015271546
UPC #
724504020394
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Primer
Color
Gray
Base Type
Solvent
Resin Type
Modfied Alkyd
Standards
OSHA 29 CFR 1910.1200
Dry Time Tack Free
1 hr
Coating Application
Rust Preventative
Surface Texture
Smooth
Maximum Application Temperature
75 Degrees F
Net Weight
1 qt
Use Location
Exterior
Dry Time
1 hr
Sub Brand
Farm & Implement
Flammability
Flammable
Minimum Application Temperature
55 Degrees F
Compatible Surface Material
Iron, Metal, Steel, Wood
Application Method
Brush
Sheen
Flat
Coverage Area
200 sq ft/gal

Description

Primer, Coating Application Rust Preventative, Color Family Gray, Compatible Surface Material Iron, Metal, Steel, Wood, Sheen Flat, Resin Type Modfied Alkyd, Color Gray, Container Size 1 qt, Coverage Area 200 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Farm & Implement, Application Method Brush, Dry Time Tack Free 1 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F, Minimum Application Temperature 55 Degrees F, Net Weight 1 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.