Zoro Homepage

Primer, Red Oxide, 1 gal

  • Mfr # K01982008

  • Zoro # G615271595


product price: $63.39
/ea

Key Features

Base Type
Solvent
Resin Type
Modfied Alkyd
Use Location
Exterior
Sub Brand
Farm & Implement
Coating Application
Rust Preventative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01982008
Zoro #
G615271595
UPC #
724504019824
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Primer
Color
Red Oxide
Base Type
Solvent
Resin Type
Modfied Alkyd
Use Location
Exterior
Sub Brand
Farm & Implement
Coating Application
Rust Preventative
Dry Time
1 hr
Compatible Surface Material
Iron, Metal, Steel, Wood
Coverage Area
200 sq ft/gal
Net Weight
1 gal
Sheen
Flat

Description

Primer, Coating Application Rust Preventative, Color Family Red, Compatible Surface Material Iron, Metal, Steel, Wood, Sheen Flat, Resin Type Modfied Alkyd, Color Red Oxide, Container Size 1 gal, Coverage Area 200 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Farm & Implement, Net Weight 1 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.