Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Red Oxide, 1 qt, Brush

  • Mfr # K02040008

  • Zoro # G315271697


product price: $24.19
/ea

Key Features

Base Type
Solvent
Resin Type
Modfied Alkyd
Minimum Application Temperature
55 Degrees F
Net Weight
1 qt
Use Location
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02040008
Zoro #
G315271697
UPC #
724504020400
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Primer
Color
Red Oxide
Base Type
Solvent
Resin Type
Modfied Alkyd
Minimum Application Temperature
55 Degrees F
Net Weight
1 qt
Use Location
Exterior
Sub Brand
Farm & Implement
Dry Time
1 hr
Maximum Application Temperature
75 Degrees F
Dry Time Tack Free
1 hr
Sheen
Flat
Flammability
Flammable
Surface Texture
Smooth
Coverage Area
200 sq ft/gal
Application Method
Brush
Compatible Surface Material
Iron, Metal, Steel, Wood
Coating Application
Rust Preventative
Standards
OSHA 29 CFR 1910.1200

Description

Primer, Coating Application Rust Preventative, Color Family Red, Compatible Surface Material Iron, Metal, Steel, Wood, Sheen Flat, Resin Type Modfied Alkyd, Color Red Oxide, Container Size 1 qt, Coverage Area 200 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Farm & Implement, Application Method Brush, Dry Time Tack Free 1 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F, Minimum Application Temperature 55 Degrees F, Net Weight 1 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.