Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purdy Xl-Glide 3 Paint Brush - 144152330, PK6

  • Mfr # 144152330

  • Zoro # G006381773


product price: $427.99
/pk 6, $71.33/ea
Free Shipping & Returns

Key Features

Brush Size
3"
Length
1 in
For Use With
Latex Paints; Oil-Based Paints; Oil-Based Stains; Water-Based Stains
Depth
13.12 in
Width
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152330
Zoro #
G006381773
UPC #
716341015800
Country of Origin
United States

Dimensions

Brush Size
3"
Length
1 in
Depth
13.12 in
Width
3.12 in

Details

For Use With
Latex Paints; Oil-Based Paints; Oil-Based Stains; Water-Based Stains

Description

RECOMMENDED FOR BOTH INTERIOR AND EXTERIOR PAINTING PROJECTS AND WITH ALL PAINTS. THE STIFFNESS OF THE BRUSHES MAKES THEM IDEAL FOR OUTDOOR PROJECTS WITH DIFFERENT TEMPERATURES AND HUMIDITY. A BLEND OF SATIN-EDGE NYLON (TYNEX®) AND OREL® POLYESTER ARE USED AND OUR SPECIAL TIPPING AND FLAGGING PROCESS SIMULATES THE RAGGED ENDS OF NATURAL BRISTLE, SO THE BRUSH HOLDS MORE PAINT AND RELEASES IT WITHOUT BRUSH MARKS. EACH XL BRUSH HAS A UNIQUE HAND-CHISELED FORMULATION FOR MAXIMUM PAINT LIFT AND SMOOTH "NO DRAG" APPLICATION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.