Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Purple, Metallic, 11.5 oz KRY3928

Spray Paint, Purple, Metallic, 11.5 oz (Discontinued)

  • Mfr # KRY3928
  • Zoro # G604156810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRY3928
Zoro #
G604156810
UPC #
724504039280
Country of Origin
China

Details

Item
Spray Paint
Color Family
Purples
Color
Purple
Paint and Primer Finish
Metallic
Sheen
Metallic
Net Weight
11.5 oz
Dry Time
10 min
Application Method
Spray
Paint and Primer Sub Category
Specialty Spray Paint
Paint and Primer Surface Material
Indoor/Outdoor Surfaces
Paint Color Family
Purples

Description

Krylon Shimmer Metallic Spray Paint has been developed especially for crafter and is both extra dazzling and extra durable. Finish shimmers with just a hint of sparkle, with superior adhesion on a wide variety of surfaces, both indoor and outdoor, which include wood, metal, glass, wicker, ceramic, pottery, even craft foam, and more.

Features
  • Type - Krylon Shimmer Metallic Spray Paint
  • Capacity - 11.5 oz.
  • Color - Purple
  • Easy to apply and dries to touch in 10 minutes and handled in 24 hours.
  • Great for embellishing home decor, jewelry, sports equipment, musical instruments, bicycles, motorcycles, and autos.
  • Read all directions and caution labels for safety purposes.
  • Item Weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.