Rust Preventative Spray Paint, Black, Satin, Solvent, 12 oz

  • Mfr # K02732007

  • Zoro # G3924372


product price:  $8.69
/ea

Key Features

Color Family
Black
Net Weight
12 oz
Sheen
Satin
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K02732007
Zoro #
G3924372
UPC #
724504127321
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rust Preventative Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Satin
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Dry Time Tack Free
2 hr.
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Satin
Resin Type
Alkyd Enamel
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Maximum Application Temperature
75 Degrees F
Coating Application
General Purpose Spray Paint
Sub Brand
Fusion
Flammability
Flammable
Resistance Properties
Rust-Resistant
Finish Texture
Smooth
Opacity
100 %
Minimum Application Temperature
55 Degrees F
Compatible Surface Material
Masonry, Metal, Plastic, Wood
Dry Time to Recoat
2 hr to 48 hr
Container Type
Aerosol Can

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.