Spray Paint, White, 16 oz
- Mfr # I00810777
- Zoro # G422806553
product price:Â
$
12.75
/ea
Sold in multiples of 6 for
$76.50
Key Features
Coverage Area
15 to 20 sq ft
Resin Type
Oil-Based
Maximum Application Temperature
75 Degrees F
Net Weight
12 oz
Dry Time to Recoat
1 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I00810777
- Zoro #
- G422806553
- UPC #
- 724504073383
- Country of Origin
- United States
- Coverage Area
- 15 to 20 sq ft
- Resin Type
- Oil-Based
- Maximum Application Temperature
- 75 Degrees F
- Net Weight
- 12 oz
- Dry Time to Recoat
- 1 min
- VOC Content
- 559 g/L
- Coating Application
- General Purpose Spray Paint
- Compatible Surface Material
- Glass
- Use Location
- Interior
- Item
- Spray Paint
- Container Type
- Aerosol Can
- Standards
- OSHA 29 CFR 1910.1200
- Color
- White
- Minimum Application Temperature
- 55 Degrees F
- Opacity
- 100 %
- Sub Brand
- Frosted Glass
- Base Type
- Solvent
- Resistance Properties
- Chemical Resistant
- Dry Time
- 30 to 60 min
- Wire Color
- White
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Glass, Resin Type Oil-Based, Color White, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 30 to 60 min, Use Location Interior, Sub Brand Frosted Glass, Container Type Aerosol Can, Dry Time to Recoat 1 min, Flammability Flammable, Maximum Application Temperature 75 Degrees F, Minimum Application Temperature 55 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.