Zoro Homepage
This item is Discontinued.
Krylon Rust Preventative Spray Paint, Charcoal, Hammered, 12 oz. K06932200

Rust Preventative Spray Paint, Charcoal, Hammered, 12 oz. (Discontinued)

  • Mfr # K06932200
  • Zoro # G0347466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K06932200
Zoro #
G0347466
UPC #
724504693222
Country of Origin
Unknown

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Grays
Color
Charcoal
Paint and Primer Finish
Hammered
Net Weight
12 oz.
Coverage
Up to 25 sq. ft.
Dry Time
8 min.
Base Type
Solvent
Paint and Primer Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Paint Sub-Brand
Rust Protector
Color Family
Grays
Dry Time Tack Free
30 min.
Resin Type
Alkyd Enamel
Dry Time Recoat
2 hr.
Application Temperature
50 to 85 Degrees F
Spray Paints Item
Rust Preventative Spray Paint

Description

Rust Preventative Spray Paint, Color Family Grays, Resin Type Alkyd Enamel, Color Charcoal, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.