Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Preventative Spray Paint, Khaki, Gloss, Solvent, 12 oz

  • Mfr # K02713007

  • Zoro # G7601183


product price: $9.99
/ea

Key Features

Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02713007
Zoro #
G7601183
UPC #
724504027133
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rust Preventative Spray Paint
Color
Khaki
Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Gloss
Dry Time Tack Free
2 hr.
Application Temperature
55 Degrees to 75 Degrees F
Resin Type
Alkyd Enamel
Standards
MIR Compliant
Resistance Properties
Rust-Resistant
Dry Time to Recoat
2 hr to 48 hr
Compatible Surface Material
Masonry, Metal, Plastic, Wood
Flammability
Flammable
Finish Texture
Smooth
Minimum Application Temperature
55 Degrees F
Coating Application
General Purpose Spray Paint
Container Type
Aerosol Can
Maximum Application Temperature
75 Degrees F
Sub Brand
Fusion
Opacity
100 %

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Khaki, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.